Pressure bulbs
Mono-ball with valve and hose, rubber, Ø 46 mm, Red
Catalog # KART3910
Supplier: KARTELL
Jump to:
Product Details & Documents
Made of rubber, red.
Mono-balls with valve are suitable for pellet burette charging or for vapourisers.
Double balls with net are suitable for automatic burettes and flash chromatography columns.
Tube length: 33,5 cm
Specifications
- Colour:Red
- Description:Mono-ball with valve and hose, rubber, Ø 46 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



