Order Entry
Poland
Orders LinkContactUsLinkComponent
Analogue hygrometer | Avantor

Analogue hygrometer

20 - 100 % RH, —, 100 mm
numer katalogowy AMARZ641750
Dostawca:   Amarell
Analogue hygrometer
numer katalogowy AMARZ641750
Dostawca:  Amarell
Analogue hygrometer
Analogue hygrometer

20 - 100 % RH, —, 100 mm

Przejdź do:
Price
119 zł
Zaloguj się dla dostępności
1 * 1 SZT
Product Details & Documents

This precision wall hygrometer is suitable for indoor applications. Brass and stainless steel case. Mercury filling.

  • Reliable model
  • Accuracy ±5,0%
Dane techniczne
  • Ø:
    100 mm
  • Range:
    20 - 100 % RH
  • Seq:
    02
  • Division:
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.