Order Entry
Poland
Orders LinkContactUsLinkComponent
Pasteur pipettes, graduated

Pasteur pipettes, graduated

7,0 ml, 22, 3,2 ml, 7,8 mm, 154 mm, 0,50 ml, +, Individually wrapped, peel-pack, 6×500
Catalog # DELT200007
Supplier:   DELTALAB
Pasteur pipettes, graduated
Catalog # DELT200007
Supplier:  DELTALAB
Pasteur pipettes, graduated

7,0 ml, 22, 3,2 ml, 7,8 mm, 154 mm, 0,50 ml, +, Individually wrapped, peel-pack, 6×500

Price
3 530 zł
Log in for availability
1 * 3.000 SZT
Product Details & Documents

Transparent PE.

  • Sterile pipettes are ethylene oxide sterilised
  • ±10% volumetric tolerance

Documents

Specifications
  • Packed:
    Individually wrapped, peel-pack, 6×500
  • Sterile:
    +
  • Capacity:
    7,0 ml
  • Length:
    154 mm
  • Drops per ml:
    22
  • Graduation:
    0,50 ml
  • Stem Ø:
    7,8 mm
  • Bulb draw:
    3,2 ml