Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, VF-35ms

Capillary columns, VF-35ms

Capillary, VF-35ms, 0,33 µm, 0,20 mm, 25 m
Catalog # VARICP8873
Supplier:   VARIAN
Capillary columns, VF-35ms
Catalog # VARICP8873
Supplier:  VARIAN
Capillary columns, VF-35ms
Capillary columns, VF-35ms

Capillary, VF-35ms, 0,33 µm, 0,20 mm, 25 m

Price
Inquire For Price
Log in for availability
1 * 1 SZT
Product Details & Documents

VF-35ms is a medium polarity column, which is the ideal choice for trace environmental and chemical analyses, and as a confirmation column.

  • Ideal for dual column confirmational analysis for ultimate confidence
  • High maximum temperature for broad applicability
  • Stabilized arylene-modified equivalent of a 35% phenylmethyl phase for longevity

VF-35ms uses FactorFour technology to produce a low bleed, highly stable column with a programmable maximum temperature of 360 °C.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,33 µm
  • Ø int.:
    0,20 mm
  • Length:
    25 m
  • Seq:
    05
  • Phase:
    VF-35ms