Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, VF-35ms

Capillary columns, VF-35ms

Capillary, VF-35ms, 0,25 µm, 0,25 mm, 30 m
Catalog # VARICP8877
Supplier:   VARIAN
Capillary columns, VF-35ms
Catalog # VARICP8877
Supplier:  VARIAN
Capillary columns, VF-35ms
Capillary columns, VF-35ms

Capillary, VF-35ms, 0,25 µm, 0,25 mm, 30 m

Price
4 370 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

VF-35ms is a medium polarity column, which is the ideal choice for trace environmental and chemical analyses, and as a confirmation column.

  • Ideal for dual column confirmational analysis for ultimate confidence
  • High maximum temperature for broad applicability
  • Stabilized arylene-modified equivalent of a 35% phenylmethyl phase for longevity

VF-35ms uses FactorFour technology to produce a low bleed, highly stable column with a programmable maximum temperature of 360 °C.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Seq:
    07
  • Phase:
    VF-35ms
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.