Capillary columns, VF-200ms
Capillary, VF-200ms, 1,00 µm, 0,32 mm, 30 m
Catalog # VARICP8865
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-200ms is designed with a unique selectivity for compounds rich in dipole-dipole interactions, resulting from the electrophilic nature of the trifluoropropyl stationary phase.
- Superior deactivation delivers symmetrical peaks to improve data accuracy
- Ultra-low background noise for trace analysis maximizes sensitivity
- Ideal for sensitive and selective detector systems for enhanced productivity
- Suited for electron rich, high dipole moment compounds like ketones, aldehydes, nitro- or chloro-containing compounds, PAHs, unsaturated compounds, silanes and CFCs
- Accurate peak identification and reliable analysis
The VF-200ms trifluoropropyl phase has very high temperature stability and can be used routinely up to 350 °C.
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,32 mm
- Length:30 m
- Seq:09
- Phase:VF-200ms
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



