Capillary columns, Rapid-MS
Capillary, 0,25 µm, 0,53 mm, 10 m
Catalog # VARICP8132
Supplier: VARIAN
Jump to:
Product Details & Documents
Rapid-MS columns reduce analysis duration by 3 to 5 times for temperature programmed, and up to 10 times for isothermal runs.
- Fast analysis improves productivity
- High loadability for better detection limits
- Easy installation enhances efficiency
Rapid-MS columns utilise the high optimal carrier gas velocity obtained when a separation is performed under reduced pressure to reduce analysis times. The low bleed VF-5ms stationary phase is equivalent to a 5% phenyl, 95% dimethylpolysiloxane phase.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,53 mm
- Length:10 m
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



