Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Capillary columns, Rapid-MS

Capillary, 0,12 µm, 0,53 mm, 10 m
Catalog # VARICP8131
Supplier:   VARIAN
Capillary columns, Rapid-MS
Catalog # VARICP8131
Supplier:  VARIAN
Capillary columns, Rapid-MS

Capillary, 0,12 µm, 0,53 mm, 10 m

Price
6 580 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Rapid-MS columns reduce analysis duration by 3 to 5 times for temperature programmed, and up to 10 times for isothermal runs.

  • Fast analysis improves productivity
  • High loadability for better detection limits
  • Easy installation enhances efficiency

Rapid-MS columns utilise the high optimal carrier gas velocity obtained when a separation is performed under reduced pressure to reduce analysis times. The low bleed VF-5ms stationary phase is equivalent to a 5% phenyl, 95% dimethylpolysiloxane phase.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,12 µm
  • Ø int.:
    0,53 mm
  • Length:
    10 m
  • Seq:
    01