Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, Rapid-MS

Capillary columns, Rapid-MS

Restriction for Rapid-MS, fused silica, Capillary, 0,10 mm, 0,6 m
Catalog # VARICP8121
Supplier:   VARIAN
Capillary columns, Rapid-MS
Catalog # VARICP8121
Supplier:  VARIAN
Capillary columns, Rapid-MS

Restriction for Rapid-MS, fused silica, Capillary, 0,10 mm, 0,6 m

Price
1 580 zł
Log in for availability
1 * 5 SZT
Product Details & Documents

Rapid-MS columns reduce analysis duration by 3 to 5 times for temperature programmed, and up to 10 times for isothermal runs.

  • Fast analysis improves productivity
  • High loadability for better detection limits
  • Easy installation enhances efficiency

Rapid-MS columns utilise the high optimal carrier gas velocity obtained when a separation is performed under reduced pressure to reduce analysis times. The low bleed VF-5ms stationary phase is equivalent to a 5% phenyl, 95% dimethylpolysiloxane phase.

Specifications
  • Column Format:
    Capillary
  • Ø int.:
    0,10 mm
  • Description:
    Restriction for Rapid-MS, fused silica
  • Length:
    0,6 m
  • Seq:
    04