Capillary columns, Rapid-MS
Capillary, 0,50 µm, 0,53 mm, 10 m
Catalog # VARICP8133
Supplier: VARIAN
Jump to:
Product Details & Documents
Rapid-MS columns reduce analysis duration by 3 to 5 times for temperature programmed, and up to 10 times for isothermal runs.
- Fast analysis improves productivity
- High loadability for better detection limits
- Easy installation enhances efficiency
Rapid-MS columns utilise the high optimal carrier gas velocity obtained when a separation is performed under reduced pressure to reduce analysis times. The low bleed VF-5ms stationary phase is equivalent to a 5% phenyl, 95% dimethylpolysiloxane phase.
Specifications
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,53 mm
- Length:10 m
- Seq:03



