Capillary columns, VF-35ms
Capillary, VF-35ms, 1,00 µm, 0,25 mm, 30 m
Catalog # VARICP8879
Supplier: VARIAN
Jump to:
Product Details & Documents
VF-35ms is a medium polarity column, which is the ideal choice for trace environmental and chemical analyses, and as a confirmation column.
- Ideal for dual column confirmational analysis for ultimate confidence
- High maximum temperature for broad applicability
- Stabilized arylene-modified equivalent of a 35% phenylmethyl phase for longevity
VF-35ms uses FactorFour technology to produce a low bleed, highly stable column with a programmable maximum temperature of 360 °C.
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,25 mm
- Length:30 m
- Phase:VF-35ms



