Capillary columns, select silanes
Column, silane, temp. limits 0 to 270/300 °C, Capillary, Select Silanes, 1,80 µm, 0,32 mm, 60 m
Catalog # VARICP7435
Supplier: VARIAN
Jump to:
Product Details & Documents
The Select Silanes column is a stabilized trifluoropropyl-methyl polysiloxane phase optimized for silanes determination. The Select Silanes column has a very thick film, resulting in high capacity and retention for highly volatile silanes.
- High capacity and retention provide optimized productivity for silane analysis
- Low bleed analysis to ppm levels for best detection limits and most accurate results
- Reduced surface activity provides better peak shape for more reliable data
Specifications
- Column Format:Capillary
- Film thickness:1,80 µm
- Ø int.:0,32 mm
- Description:Column, silane, temp. limits 0 to 270/300 °C
- Length:60 m
- Seq:02
- Phase:Select Silanes



