Złóż zamówienie
Poland
Orders LinkContactUsLinkComponent
Kolumny kapilarne, VF-1ms

Kolumny kapilarne, VF-1ms

on 7" cage, Kapilarna, VF-1ms, 0,40 µm, 0,25 mm, 25 m
Catalog # 568-0729
Supplier:   VARIAN
Kolumny kapilarne, VF-1ms
Catalog # 568-0729
Supplier:  VARIAN
Kolumny kapilarne, VF-1ms
Kolumny kapilarne, VF-1ms

on 7" cage, Kapilarna, VF-1ms, 0,40 µm, 0,25 mm, 25 m

Price
3 810 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

VF-1ms is a highly inert, non-polar, low bleed GC column providing increased sensitivity over a broad array of applications.

  • Lowest guaranteed bleed specification for trace analysis with MS
  • Wide range of applications ensures near universal applicability
  • Highly inert for accurate analysis, even at trace levels

100% dimethylpolysiloxane.

Temperature limits: –60 to +325/350 °C.

Similar phases: Rtx-1ms, Rxi-1ms, MDN-1, AT-1, ZB-1ms, Equity-1.

Specifications
  • Typ kolumny:
    Kapilarna
  • Grubość filmu:
    0,40 µm
  • Ø wewn.:
    0,25 mm
  • Opis:
    on 7" cage
  • Długość:
    25 m
  • Seq:
    15
  • Faza:
    VF-1ms