Precision probes, T
TC T-type air probe with fixed cable, −50…+350 °C, ±0,2 (−20…+70);
±1,0 °C, 5×112 mm
±1,0 °C, 5×112 mm
Catalog # 620-3321
Supplier: TESTO
Jump to:
Product Details & Documents
Specifications
- Range:−50…+350 °C
- Description:TC T-type air probe with fixed cable
- Seq:06
- Accuracy:±0,2 (−20…+70);
±1,0 °C - Ø×L:5×112 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



