Plugs and caps
Plug, Ø 10,0 mm, PEEK, 17,5 mm, M6
Catalog # JOURJR-410
Supplier: VICI JOUR RESEARCH
Jump to:
Product Details & Documents
These plugs and caps are used for plugging ports and capping solvent lines.
- Good chemical resistance
- Pressure rating: <350 bar
Specifications
- Thread:M6
- Description:Plug, Ø 10,0 mm
- Length:17,5 mm
- Material:PEEK
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



