Order Entry
Poland
Orders LinkContactUsLinkComponent
Plugs and caps

Plugs and caps

Plug, Ø 12,0 mm, PEEK, 19,7 mm, 10-32
Catalog # JOURJR-408
Supplier:   VICI JOUR RESEARCH
Plugs and caps
Catalog # JOURJR-408
Supplier:  VICI JOUR RESEARCH
Plugs and caps

Plug, Ø 12,0 mm, PEEK, 19,7 mm, 10-32

Price
49,40 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These plugs and caps are used for plugging ports and capping solvent lines.

  • Good chemical resistance
  • Pressure rating: <350 bar
Specifications
  • Thread:
    10-32
  • Description:
    Plug, Ø 12,0 mm
  • Length:
    19,7 mm
  • Material:
    PEEK
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.