HPLC columns, MetaSil® Basic
Analytical, 100 Å, 3 µm, 4,60 mm, 150 mm
Catalog # VARIA0516150X046
Supplier: VARIAN
Jump to:
Product Details & Documents
MetaSil® Basic columns tends to retain polar compounds better than standard phases, often showing improved retention for compounds that elute in the void volume on standard alkyl phases. These columns are recommended for use at pH 2 to 7,5.
- Excellent peak shape for basic analytes
- Exceptionally high surface coverage
- Improved polar compound retention
- Enhanced selectivity
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3 µm
- Pore size:100 Å
- Length:150 mm
- Seq:03



