Order Entry
Poland
Orders LinkContactUsLinkComponent
PolySat® Pre-Saturated Wipes

PolySat® Pre-Saturated Wipes

TX1051, 280×230 mm, 50 wipes/flexpack, 24 flexpacks/case
Catalog # 115-0301
Supplier:   Texwipe
PolySat® Pre-Saturated Wipes
Catalog # 115-0301
Supplier:  Texwipe
PolySat® Pre-Saturated Wipes
PolySat® Pre-Saturated Wipes

TX1051, 280×230 mm, 50 wipes/flexpack, 24 flexpacks/case

Price
3 180 zł
Log in for availability
1 * 1.200 SZT
Product Details & Documents

PolySat® is constructed from a 100% melt-blown polypropylene substrate that is pre-wetted with 70% isopropyl alcohol and packaged in a resealable FlexPack. PolySat® is convenient for cleaning sensitive surfaces and polishing equipment in controlled environments.

  • FlexPacks are a convenient alternative to wipes and spray bottles, eliminating mixing, sterilising and waste
  • Packed in SolventSafe plastic that can be wiped down prior to introduction into the cleanroom
  • Delivers a pre-measured amount of high purity alcohol to the surface: Optimises alcohol usage and reduces spill potential
  • Low particle generation and low levels of solvent extractables

Colour: White

 : The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Packed:
    50 wipes/flexpack, 24 flexpacks/case
  • Description:
    TX1051
  • L×W:
    280×230 mm
  • Seq:
    2