Sampling cannulae
Bent cannula with Luer lock, Stainless steel 316, 3,2×195 mm
QLAACA8775-VK
Standard cannula are unique, proprietary configurations for most manual and automated sampling applications.
- Manufactured in both electropolished 316 stainless steel or PEEK
- Can accommodate all standard tip filters
- Optional stoppers set the proper sampling position
The USP defines the sampling point as: 'A zone half way between the top of the media and top of the paddle or basket not less than 1 cm from the vessel wall. The sampling position is critical but so too is the type of sampling cannula (also known as a probe) used.'
- Ø×L:3,2×195 mm
- Description:Bent cannula with Luer lock
- Material:Stainless steel 316
- Seq:108



