Sampling cannulae
Bent cannula with Luer lock, Stainless steel 316, 3,2×120 mm
Catalog # QLAACA8475-VK
Supplier: QUALITY LAB ACCESSORIES
Jump to:
Product Details & Documents
Standard cannula are unique, proprietary configurations for most manual and automated sampling applications.
- Manufactured in both electropolished 316 stainless steel or PEEK
- Can accommodate all standard tip filters
- Optional stoppers set the proper sampling position
The USP defines the sampling point as: 'A zone half way between the top of the media and top of the paddle or basket not less than 1 cm from the vessel wall. The sampling position is critical but so too is the type of sampling cannula (also known as a probe) used.'
Specifications
- Ø×L:3,2×120 mm
- Description:Bent cannula with Luer lock
- Material:Stainless steel 316
- Seq:104
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



