Order Entry
Poland
Orders LinkContactUsLinkComponent
Micro haematocrit capillaries, disposable | Avantor

Micro haematocrit capillaries, disposable

With ammonium-heparin, 18 µl, 75 mm, 1,3/1,4 mm, 0,5/0,6 mm
numer katalogowy 612-3422
Dostawca:   HIRSCHMANN
Micro haematocrit capillaries, disposable
numer katalogowy 612-3422
Dostawca:  HIRSCHMANN
Micro haematocrit capillaries, disposable
Micro haematocrit capillaries, disposable

With ammonium-heparin, 18 µl, 75 mm, 1,3/1,4 mm, 0,5/0,6 mm

Przejdź do:
Price
246 zł
Zaloguj się dla dostępności
1 * 1.000 SZT
Product Details & Documents

Disposable capillaries for centrifugation of blood tests.

  • Even and heavy wall thickness
  • With printed colour-code

According to DIN 12846

Certifications: According to DIN 12846

Sposób pakowania: 100 pieces packed in a glass vial, 10 vials in a carton.

Dane techniczne
  • Ext.Ø:
    1,3/1,4 mm
  • Ø int.:
    0,5/0,6 mm
  • Description:
    With ammonium-heparin, 18 µl
  • Length:
    75 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.