Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Liquid samplers, ProfiSampler

Sampler, Aluminium, 100 - 1000 ml
Catalog # 331-0021
Supplier:   BURKLE
Liquid samplers, ProfiSampler
Catalog # 331-0021
Supplier:  BURKLE
Liquid samplers, ProfiSampler
Liquid samplers, ProfiSampler

Sampler, Aluminium, 100 - 1000 ml

Price
3 940 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

ProfiSampler, the vacuum-operated sample collector for robust industrial use.

  • Three feet guarantee that the ProfiSampler stands safely
  • Fill level control, automatic return flow and overfill protection through built-in venting valve
  • Available with suction hose in PE, PA and PTFE wherever the highest degree of purity is required
  • Can be supplied with straight suction tubes for simpler sampling, incl. transport case for tidy transport and disposal of the suction tubes
  • Sample bottles available in different materials and sizes

ProfiSampler PP for general samples, weak acids, alkalis, detergents and chemical baths. Made of solid, chemical resistant polypropylene.

ProfiSampler aluminium for solvents and flammable liquids in Explosion Categories IIA, IIB and IIC. With bottle thread GL 45 (suitable for Schott glass bottles 100 to 1000 ml).

When taking samples of flammable liquids, the device must be earthed. For this, earthing cable and, possibly in addition, anti-static set should be used, see accessories.

Suction volume: 200 ml
Suction pressure: 0,5 bar

Suction height from liquid surface: 5 m

 : ProfiSampler (PP), consisting of: Vacuum pump, made of solid PP, with feet, venting valve and bottle thread GL 40, 1 PP bottle 250 ml, 10 m PE suction hose (roll), 1 hose cutter, 1 stainless steel hose weight made of AISI 304 (1.4301), 20 seal-it bottle seals.
ProfiSampler (aluminium), consisting of: Vacuum pump made of aluminium, with feet, venting valve and bottle thread GL 45 with glass bottle 500 ml, 5 suction tubes PA black (220 cm long, electrically conductive), hose cutter, brass hose weight, 20 seal-it bottle seals, earthing cable.

Specifications
  • Capacity:
    100 - 1000 ml
  • Description:
    Sampler
  • Material:
    Aluminium
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Capacity
    Thread
    Material
    Availability
    Price
  • 331-2612
    250 ml
    40 mm
    PP
    Log in for availability
    1 * 1 SZT - 15,20 zł

Product Information

  • Catalog #
    Capacity
    Thread
    Availability
    Price
  • Sample bottles
    Sample bottles
    300-0055
    250 ml
    GL 45
    Log in for availability
    1 * 1 SZT - 91,50 zł

Product Information

  • Catalog #
    Availability
    Price
  • Suction hose, PTFE, Ø: 6 mm, thickness = 1 mm
    Suction hose, PTFE, Ø: 6 mm, thickness = 1 mm
    228-1190
    Log in for availability
    1 * 5 m - 325 zł

Product Information

  • Catalog #
    Capacity
    Thread
    Availability
    Price
  • Sample bottles
    Sample bottles
    300-0054
    100 ml
    GL 45
    Log in for availability
    1 * 1 SZT - 53,60 zł

Product Information

  • Catalog #
    Availability
    Price
  • Straight suction tube, PA, black, el. cond. (10 pcs./220 cm)
    Straight suction tube, PA, black, el. cond. (10 pcs./220 cm)
    331-0020
    Log in for availability
    1 * 10 SZT - 1 160 zł

Product Information

  • Catalog #
    Availability
    Price
  • Straight suction tube, PE, transparent (10 pcs./220 cm)
    Straight suction tube, PE, transparent (10 pcs./220 cm)
    331-0019
    Log in for availability
    1 * 10 SZT - 853 zł

Product Information

  • Catalog #
    Capacity
    Thread
    Availability
    Price
  • Sample bottles
    Sample bottles
    BURK5314-0100
    1000 ml
    GL 45
    Log in for availability
    1 * 1 SZT - 101 zł