Order Entry
Poland
Orders LinkContactUsLinkComponent
Suction samplers, Mini ViscoSampler

Suction samplers, Mini ViscoSampler

Suction sampler, Stainless steel, 1000 mm, 15 mm
Catalog # 300-1027
Supplier:   BURKLE
Suction samplers, Mini ViscoSampler
Catalog # 300-1027
Supplier:  BURKLE
Suction samplers, Mini ViscoSampler
Suction samplers, Mini ViscoSampler

Suction sampler, Stainless steel, 1000 mm, 15 mm

Price
2 060 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Suction samplers for viscous media such as paste, sludge, cream, or oil.

  • Easy to clean
  • Sterilisable
  • Stainless steel V4A (1.4404)/AISI 316L

Designed for the pharmaceutical and cosmetics industries.

Delivery information: Supplied with a 2 mm suction nozzle, which can be replaced with drills that have a wider aperture for sampling substances with higher viscosity.

Documents

Specifications
  • Ø:
    15 mm
  • Description:
    Suction sampler
  • Length:
    1000 mm
  • Material:
    Stainless steel
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Suction nozzle, Ø: 4 mm
    Suction nozzle, Ø: 4 mm
    300-1030
    Log in for availability
    1 * 1 SZT - 276 zł

Product Information

  • Catalog #
    Availability
    Price
  • Suction nozzle, Ø: 6 mm
    Suction nozzle, Ø: 6 mm
    300-1031
    Log in for availability
    1 * 1 SZT - 276 zł

Product Information

  • Catalog #
    Availability
    Price
  • Suction nozzle, Ø: 2 mm
    Suction nozzle, Ø: 2 mm
    300-1029
    Log in for availability
    1 * 1 SZT - 276 zł

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.