Order Entry
Poland
Orders LinkContactUsLinkComponent
Blender Bags | Avantor

Blender Bags

Standard 400: quality bag designed to fit any 400 ml paddle blender machines, manufactured from extruded polymer tube using high-grade, food quality polythene, 10 sachets of 50 bags, 65 µm, 180×300 mm
numer katalogowy 432-0001
Dostawca:   Grade Products
Blender Bags
numer katalogowy 432-0001
Dostawca:  Grade Products
Blender Bags
Blender Bags

Standard 400: quality bag designed to fit any 400 ml paddle blender machines, manufactured from extruded polymer tube using high-grade, food quality polythene, 10 sachets of 50 bags, 65 µm, 180×300 mm

Przejdź do:
Price
687 zł
Zaloguj się dla dostępności
1 * 500 SZT
Product Details & Documents

High grade polymer mixture, ideal for any food laboratory sample blenders.

  • With write-on panel to allow for easy identification of samples, useful for barcoding

Sterilisation by 15 to 40 kGy.

The Lab 400 Blender Bag is manufactured from a 21st century polymer which gives the bag the same strength as a Standard 400 bag, whilst being over 20% thinner. It is ideal for high sampling food testing laboratories.

Documents

Dane techniczne
  • Packed:
    10 sachets of 50 bags
  • Description:
    Standard 400: quality bag designed to fit any 400 ml paddle blender machines, manufactured from extruded polymer tube using high-grade, food quality polythene
  • Seq:
    02
  • Thickness:
    65 µm
  • W×L:
    180×300 mm