Order Entry
Poland
Orders LinkContactUsLinkComponent
Bulb pipettes, Class AS/Class A

Bulb pipettes, Class AS/Class A

Class AS, with ground-in plunger, 0,5 ml, ±0,005 ml, 300 mm, 2 × black, √
Catalog # HECH42556004
Bulb pipettes, Class AS/Class A
Catalog # HECH42556004
Bulb pipettes, Class AS/Class A
Bulb pipettes, Class AS/Class A

Class AS, with ground-in plunger, 0,5 ml, ±0,005 ml, 300 mm, 2 × black, √

Price
19,40 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

Bulb pipettes, conformity certified.

  • Fused amber graduation
  • Class AS within the official tolerance
Specifications
  • Colour code:
    2 × black
  • Capacity:
    0,5 ml
  • Description:
    Class AS, with ground-in plunger
  • Length:
    300 mm
  • Seq:
    01
  • Suppl. to DIN:
  • Tolerance:
    ±0,005 ml