GC injection port septa
Silicone septa soft, made of transparent silicone, 12 mm, 45° shore A, 3 mm, 250 °C
Catalog # MANA702605
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
GC septa with premium HT and standard quality.
Premium HT quality:
- Blister pack for cleanliness and easily handling
- CenterGuide™ for a centred needle insertion
- High inert and durable materials
- High temperature stability (300/400 °C)
Standard quality:
- Inert silicone materials
- Temperature stability from 200 to 320 °C
* Plug
Specifications
- Ø:12 mm
- Hardness:45° shore A
- Max. temp.:250 °C
- Description:Silicone septa soft, made of transparent silicone
- Seq:15
- Thickness:3 mm



