Order Entry
Poland
Orders LinkContactUsLinkComponent
Capillary columns, CP-Sil™ 8CB/MS

Capillary columns, CP-Sil™ 8CB/MS

Capillary, 0,25 µm, 0,32 mm, 60 m
Catalog # 558-0043
Supplier:   VARIAN
Capillary columns, CP-Sil™ 8CB/MS
Catalog # 558-0043
Supplier:  VARIAN
Capillary columns, CP-Sil™ 8CB/MS
Capillary columns, CP-Sil™ 8CB/MS

Capillary, 0,25 µm, 0,32 mm, 60 m

Price
9 580 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

5% phenyl 95% dimethylpolysiloxane low bleed phase

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Length:
    60 m