Capillary columns, CP-Sil™ 8CB/MS
Capillary, 0,25 µm, 0,25 mm, 60 m
Catalog # 558-0041
Supplier: VARIAN
Jump to:
Product Details & Documents
5% phenyl 95% dimethylpolysiloxane low bleed phase
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:60 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



