Capillary columns, CP-Sil™ 8CB/MS
Capillary, 0,25 µm, 0,25 mm, 30 m
Catalog # 558-0040
Supplier: VARIAN
Jump to:
Product Details & Documents
5% phenyl 95% dimethylpolysiloxane low bleed phase
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m



