Filling scoops for industry applications
Filling scoop for industry, 350 mm, 167 mm, PP, Green
Catalog # BURK8300-1002
Supplier: BURKLE
Jump to:
Product Details & Documents
PP, green. These durable scoops are ideal for use in the pharmaceutical industry, biotechnology, chemistry, industry, agriculture, fish farming, sampling, veterinary use.
- High chemical resistance
- Very durable
- Anti-static
- Autoclavable at 121 °C
Specifications
- Width:167 mm
- Colour:Green
- Description:Filling scoop for industry
- Length:350 mm
- Material:PP
- Seq:03



