Filling scoops for industry applications
Filling scoop for industry, 250 mm, 110 mm, PP, Green
BURK8300-5001
: BURKLE
PP, green. These durable scoops are ideal for use in the pharmaceutical industry, biotechnology, chemistry, industry, agriculture, fish farming, sampling, veterinary use.
- High chemical resistance
- Very durable
- Anti-static
- Autoclavable at 121 °C
- Width:110 mm
- Colour:Green
- Description:Filling scoop for industry
- Length:250 mm
- Material:PP
- Seq:01



