Order Entry
Poland
Orders LinkContactUsLinkComponent
Chemical scoops | Avantor

Chemical scoops

160 ml, 210 mm, 37 mm
numer katalogowy BOCH8819
Dostawca:   BOCHEM
Chemical scoops
numer katalogowy BOCH8819
Dostawca:  BOCHEM
Chemical scoops
Chemical scoops

160 ml, 210 mm, 37 mm

Przejdź do:
Price
35,40 zł
Zaloguj się dla dostępności
1 * 1 SZT
Product Details & Documents

These scoops are made from aluminium.

Dane techniczne
  • Ø:
    37 mm
  • Capacity:
    160 ml
  • Length:
    210 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.