Order Entry
Poland
Orders LinkContactUsLinkComponent
Storage tubes, MATRIX™

Storage tubes, MATRIX™

1,4 ml, bulk, Blank storage tube, Non sterile
Catalog # MATR4140
   Low Manufacturing Impact|Product Transparency and Disclosure
Storage tubes, MATRIX™
Catalog # MATR4140
   Low Manufacturing Impact|Product Transparency and Disclosure
Storage tubes, MATRIX™
Storage tubes, MATRIX™

1,4 ml, bulk, Blank storage tube, Non sterile

Price
472 zł
Log in for availability
1 * 1.000 SZT
Product Details & Documents

PP, translucent

  • Non sterile or sterile available
  • Tubes are 100% leak tested to ensure sample integrity and security
  • Tubes are validated to be free of DNAse, RNAse, endotoxins and cytotoxins

Store valuable samples where 2D tracking is not required with high-density Thermo Scientific™ Matrix Blank and Alphanumeric Storage Tubes, offered in manual and automation-friendly racks. Visual identification of samples can be made using the alphanumeric code on the bottom of each tube, and the tubes are compatible with the full line of seals and capping equipment. Ideal for scaling up from microplate or deep well block sample storage.

Specifications
  • Packed:
    bulk
  • Type:
    Blank storage tube
  • Version:
    Non sterile
  • Capacity:
    1,4 ml
  • Seq:
    06
  • Cat. No.:
    MATR4140
  • Environmental certification:
    NAR Certificate of Retirement, ISO 14001 (Certificate Registration No. EMS 752603, ACT Label
  • Environmentally Preferable:
    Low Manufacturing Impact|Product Transparency and Disclosure
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.