Bulb pipettes, Class AS/Class A
Class A, with ground-in plunger, 3 ml, ±0,010 ml, 350 mm, Black, √
Catalog # HECH42557024
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Bulb pipettes, conformity certified.
- Fused amber graduation
- Class AS within the official tolerance
Specifications
- Colour code:Black
- Capacity:3 ml
- Description:Class A, with ground-in plunger
- Length:350 mm
- Seq:03
- Suppl. to DIN:√
- Tolerance:±0,010 ml



