Headspace crimp vials, ND20, La-Pha-Pack™
Headspace crimp vials, long neck (Carlo Erba, Dani, Fisons, Agilent), 20,00 ml, Flat bottom, 22,5×75,5 mm, Glass, Clear, No
Clear and amber glass vials with a rounded or flat bottom and volumes from 5 to 20 ml and closures. A rounded bottom vial is more sturdy and resistant to high pressure during the heating process. Flat bottom vials are more appropriate for certain instruments.
- Pressure-release safety caps with a broad range of different septa available
- Magnetic and magnetic bi-metal caps for CTC Combi PAL and Shimadzu AOC5000 autosamplers
- Caps with Pharma-Fix septa (Butyl/PTFE) achieve the best sealing properties
- Due to the 1,2 mm wall thickness these vials can withstand high internal pressures
* For vials with flat crimp neck
** For vials with bevelled crimp neck
- Cap included:No
- Ø×H:22,5×75,5 mm
- Capacity:20,00 ml
- Colour:Clear
- Description:Headspace crimp vials, long neck (Carlo Erba, Dani, Fisons, Agilent)
- Material:Glass
- Seq:10
- Base:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



