Order Entry
Poland
Orders LinkContactUsLinkComponent
Volumetric overflow flasks, without stopper

Volumetric overflow flasks, without stopper

250 ml, Overflow flask, neck: 17×1,8 mm
Catalog # NEUB0372-10-250
Volumetric overflow flasks, without stopper
Catalog # NEUB0372-10-250
Volumetric overflow flasks, without stopper

250 ml, Overflow flask, neck: 17×1,8 mm

Price
225 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These volumetric overflow flasks are made of borosilicate glass 3.3.

  • Calibrated to deliver (TD, Ex)
  • Cut and ground exactly at the volume-mark
  • Without stopper

Specially designed for water analysis.

Specifications
  • Capacity:
    250 ml
  • Description:
    Overflow flask, neck: 17×1,8 mm
  • Seq:
    05