Capillary columns, DB-FFAP
on 7" cage, Capillary, DB-FFAP, 0,50 µm, 0,32 mm, 50 m
Catalog # HEWL123-3253
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are designed for the analysis of volatile fatty acids and phenols.
- Highly polar
- Bonded and cross linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
Max. temperature: 250 °C
Suitable replacement for OV-351.
Specifications
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,32 mm
- Description:on 7" cage
- Length:50 m
- Phase:DB-FFAP



