J&W DB-200 GC columns
DB-200, 0,50 µm, 0,32 mm, 30 m
Catalog # HEWL123-2033
Supplier: Agilent
Jump to:
Product Details & Documents
DB-200 is a mid-polarity column ideal for difficult-to-separate positional isomers.
- (35% Trifluoropropyl)-methylpolysiloxane
- Temperature limit - 300/320 °C
- Mid polarity - more polar than DB-1701 or DB-17
- Ideal for difficult-to-separate positional isomers
- Unique interactions with compounds containing nitro, halogen and carbonyl groups
J&W DB-200 is a (35% trifluoropropyl)-methylpolysiloxane column. This mid-polarity column is ideal for difficult-to-separate positional isomers. It has unique interactions with compounds containing nitro, halogen and carbonyl groups.
Specifications
- Film thickness:0,50 µm
- Ø int.:0,32 mm
- Length:30 m
- Seq:04
- Phase:DB-200
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



