J&W DB-200 GC columns
DB-200, 0,25 µm, 0,32 mm, 30 m
Catalog # HEWL123-2032
Supplier: Agilent
Jump to:
Product Details & Documents
DB-200 is a mid-polarity column ideal for difficult-to-separate positional isomers.
- (35% Trifluoropropyl)-methylpolysiloxane
- Temperature limit - 300/320 °C
- Mid polarity - more polar than DB-1701 or DB-17
- Ideal for difficult-to-separate positional isomers
- Unique interactions with compounds containing nitro, halogen and carbonyl groups
J&W DB-200 is a (35% trifluoropropyl)-methylpolysiloxane column. This mid-polarity column is ideal for difficult-to-separate positional isomers. It has unique interactions with compounds containing nitro, halogen and carbonyl groups.
Specifications
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:30 m
- Seq:03
- Phase:DB-200



