Capillary columns, DB-35ms
Capillary, DB-35ms, 0,25 µm, 0,25 mm, 60 m
Catalog # HEWL122-3862
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are ideal for confirmational analyses. They have very low bleed characteristics, ideal for GC/MS.
- Mid-polarity
- Extended temperature limit of 340/360 °C
- Excellent inertness for active compounds
- Bonded and cross-linked
- Solvent rinsable
(35%-Phenyl)-methylpolysiloxane.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:60 m
- Seq:180
- Phase:DB-35ms



