Kolumny kapilarne, DB-35ms
Kapilarna, DB-35ms, 0,25 µm, 0,25 mm, 15 m
Catalog # HEWL122-3812
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are ideal for confirmational analyses. They have very low bleed characteristics, ideal for GC/MS.
- Mid-polarity
- Extended temperature limit of 340/360 °C
- Excellent inertness for active compounds
- Bonded and cross-linked
- Solvent rinsable
(35%-Phenyl)-methylpolysiloxane.
Specifications
- Typ kolumny:Kapilarna
- Grubość filmu:0,25 µm
- Ø wewn.:0,25 mm
- Długość:15 m
- Seq:172
- Faza:DB-35ms



