Snap ring vials, ND11, La-Pha-Pack
Vial with write-on patch, 1,50 ml, 11,6×32 mm, Glass, Amber, No
Catalog # 548-3012
Supplier: LA PHA PACK
Jump to:
Product Details & Documents
These vials are for use on instruments from the following manufacturers: Agilent, CTC, DANI, Dionex, Jasco, Shimadzu, Spark, Thermo Scientific, Varian, VWR®/Hitachi, Waters®, etc.
- This vial/closure system is recommended for HPLC applications only
- Universally usable vials for almost all autosamplers, even for those with robotic handling
- Micro-inserts can be delivered pre-assembled in vials
- Vials can also be crimped with a standard 11 mm aluminium crimp seal, as the two snap-ring lips have the same height as a crimp neck
- Wide opening enables easy filling with viscous materials
Specifications
- Cap included:No
- Ø×H:11,6×32 mm
- Capacity:1,50 ml
- Colour:Amber
- Description:Vial with write-on patch
- Material:Glass
- Seq:05



