Snap ring vials, ND11, La-Pha-Pack
Vial, 1,50 ml, 11,6×32 mm, Glass, Clear, No
numer katalogowy 548-3011
Dostawca: LA PHA PACK
Jump to:
Product Details & Documents
These vials are for use on instruments from the following manufacturers: Agilent, CTC, DANI, Dionex, Jasco, Shimadzu, Spark, Thermo Scientific, Varian, VWR®/Hitachi, Waters®, etc.
- This vial/closure system is recommended for HPLC applications only
- Universally usable vials for almost all autosamplers, even for those with robotic handling
- Micro-inserts can be delivered pre-assembled in vials
- Vials can also be crimped with a standard 11 mm aluminium crimp seal, as the two snap-ring lips have the same height as a crimp neck
- Wide opening enables easy filling with viscous materials
Specifications
- Cap included:No
- Ø×H:11,6×32 mm
- Capacity:1,50 ml
- Colour:Clear
- Description:Vial
- Material:Glass
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



