TLC plates, polyamide-6, polyester sheets, POLYGRAM®
POLYAMIDE-6 UV254, Polyamide 6, 50×200 mm, 100 µm
Catalog # 552-1292
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Polyamide 6 layers are available as POLYGRAM® polyester sheets with or without fluorescent indicator. The separation mechanism based on hydrogen bonds to amide groups of the polymer matrix as well as on ionic, dipol and electron donor/acceptor interactions.
- Alternative selectivity to silica 60
Application includes natural compounds, phenols, carboxylic acids, aromatic nitro compounds and especially amino acids.
Polyamide 6: ε-polycaprolactam.
Documents
Thin Layer Chromatography.pdf
Additional Product Details
Specifications
- Coating material:Polyamide 6
- Layer thickness:100 µm
- Plate size:50×200 mm
- Description:POLYAMIDE-6 UV254
- Seq:03
- Fluorescent indicator:F254



