Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Dispenser Bottles

Measuring container 25 ml, 250 ml, 5 - 5 ml
numer katalogowy 215-0243
Dostawca:   SEMADENI
Dispenser Bottles
numer katalogowy 215-0243
Dostawca:  SEMADENI
Dispenser Bottles
Dispenser Bottles

Measuring container 25 ml, 250 ml, 5 - 5 ml

Przejdź do:
Price
104 zł
Zaloguj się dla dostępności
1 * 1 SZT
Product Details & Documents

Bottles, LDPE, for quick dispensing, with PMP measuring cup. The 25 /50 ml measuring cup slides up and down the tube. The height of the tube determines the volume of liquid dispensed into the measuring cup when the bottle is squeezed.

  • Repetitive dispensing of the same volume of liquid
  • When the bottle pressure is released only the desired volume remains
  • Colour: Transparent /Red
Dane techniczne
  • Capacity:
    250 ml
  • Description:
    Measuring container 25 ml
  • Seq:
    01
  • Division:
    5 - 5 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.