Double spatulas, micro, with one spoon end
185 mm, 5 mm
numer katalogowy RSGA395.185
Dostawca: RSG
Przejdź do:
Product Details & Documents
Micro double spatulas with one spoon shaped end and one spatula end. Made of stainless steel.
Dane techniczne
- Length:185 mm
- Seq:2
- Blade width:5 mm



