Order Entry
Poland
Orders LinkContactUsLinkComponent
TLC plates, polyamide-6, polyester sheets, POLYGRAM®

TLC plates, polyamide-6, polyester sheets, POLYGRAM®

POLYAMIDE-6 UV254, Polyamide 6, 200×200 mm, 100 µm
Catalog # 552-0153
Supplier:   MACHEREY-NAGEL
TLC plates, polyamide-6, polyester sheets, POLYGRAM®
Catalog # 552-0153
Supplier:  MACHEREY-NAGEL
TLC plates, polyamide-6, polyester sheets, POLYGRAM®
TLC plates, polyamide-6, polyester sheets, POLYGRAM®

POLYAMIDE-6 UV254, Polyamide 6, 200×200 mm, 100 µm

Price
1 140 zł
Log in for availability
1 * 25 SZT
Product Details & Documents

Polyamide 6 layers are available as POLYGRAM® polyester sheets with or without fluorescent indicator. The separation mechanism based on hydrogen bonds to amide groups of the polymer matrix as well as on ionic, dipol and electron donor/acceptor interactions.

  • Alternative selectivity to silica 60

Application includes natural compounds, phenols, carboxylic acids, aromatic nitro compounds and especially amino acids.

Polyamide 6: ε-polycaprolactam.

Documents

Specifications
  • Coating material:
    Polyamide 6
  • Layer thickness:
    100 µm
  • Plate size:
    200×200 mm
  • Description:
    POLYAMIDE-6 UV254
  • Seq:
    04
  • Fluorescent indicator:
    F254