Order Entry
Poland
Orders LinkContactUsLinkComponent
Jars, wide mouth, with thread | Avantor

Jars, wide mouth, with thread

750 ml, 94 mm, 53 mm, 130 mm, 65 mm
numer katalogowy 215-2523
Dostawca:   Kautex
Jars, wide mouth, with thread
numer katalogowy 215-2523
Dostawca:  Kautex
Jars, wide mouth, with thread
Jars, wide mouth, with thread

750 ml, 94 mm, 53 mm, 130 mm, 65 mm

Przejdź do:
Price
15,50 zł
Zaloguj się dla dostępności
1 * 1 SZT
Product Details & Documents

HDPE, round, natural colour.

  • Wide neck opening

  • Easy to fill and to clean
  • Leakproof
  • Suitable for food
  • Black closure with PE-foam wad is leakproof (closure to be ordered separately)
  • Halal certified

Due to the wide neck opening the containers are easy to fill and to clean. Particularly suitable for storage, transport, or disposal of powdery or granulated materials.

Informacja o dostawie: The jars are supplied without lids, they can be ordered separately.

Dane techniczne
  • Ext.Ø:
    94 mm
  • Thread:
    65 mm
  • Capacity:
    750 ml
  • Height:
    130 mm
  • Seq:
    04
  • Neck I-Ø:
    53 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.