Order Entry
Poland
Orders LinkContactUsLinkComponent
 

Chemical scoops

1600 ml, 400 mm, 83 mm
Catalog # BOCH8824
Supplier:   BOCHEM
Chemical scoops
Catalog # BOCH8824
Supplier:  BOCHEM
Chemical scoops
Chemical scoops

1600 ml, 400 mm, 83 mm

Price
198 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

These scoops are made from aluminium.

Specifications
  • Ø:
    83 mm
  • Capacity:
    1600 ml
  • Length:
    400 mm
  • Seq:
    11
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.