Order Entry
Poland
Orders LinkContactUsLinkComponent
Clamp with chain

Clamp with chain

Stainless steel 18/10, 50 - 160 mm, 250 mm, Beakers
Catalog # 241-7411
Supplier:   BOCHEM
Clamp with chain
Catalog # 241-7411
Supplier:  BOCHEM
Clamp with chain
Clamp with chain

Stainless steel 18/10, 50 - 160 mm, 250 mm, Beakers

Price
496 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

For attaching glass beakers, flasks, reaction vessels and other laboratory vessels to support stands.

  • Adjustable chain with silicone coating, 70 cm
  • Without bosshead for fixing to rod
Specifications
  • For:
    Beakers
  • Spanning width:
    50 - 160 mm
  • Length:
    250 mm
  • Material:
    Stainless steel 18/10